Beli Blow Off Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- VROOAM Engine Oil Lubricant (Oli Mesin Motor)Deskripsi:SYNTHETIC SCOOTER For all types of 4-stroke scooter engines. For scooters travelling within the city and on the highway. For smooth engine start-ups even at low temperatures. VROOAM Synthetic 4T Scooter engine oil exceeds highest specifications and classifications. Synthetic 4-stroke Scooter engine oil meets highest specifications, classifications and scooter manufacturers requirements. For smooth engine start-ups even at low temperatures. For all types of 4-stroke scooter engines for use within the city and on the highway. Viscosity and Specifications: SAE 5W-40; API SL; JASO MA2 VROOAM recommends this product for scooters that requires the following specifications: API SL/SJ/SH/SG/SF; JASO MA2/MA
- TRUSCO Reflect&WhistleDeskripsi:-It is possible to use even those who have small vital capacity by blowing-off processing.-Since it uses high luminosity reflective material, it informs you by shining lights of cars etc. by shining.-You can blow the whistle in an emergency to let you know where you are.-Disaster prevention and crime prevention measures.-National Security Association Recommendation No.692.-All Japan Traffic Safety Association Certification No.0710007.atribut:
- Main Body Materials: PVC
- Whistle Materials: Brass
- Hook: Steel
- Purpose of Use: Disaster prevention and crime prevention measures.
- KINKI Caterpillar Slide Air Duster GunDeskripsi:-By providing a slide mechanism on the grip, blowing with fixed flow rate without torque stress such as trigger and button is possible.-You can blow freely at favorite air volume.-Excellent handling.-Volume adjustment is possible with slide.-Very lightweight.-Silent type nozzle. -General dust works such as air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering, drying and air curtain, etc.
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Yamato High Pressure RegulatorDeskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Kennedy 4-In-1 Cylinder HoneDeskripsi:Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.atribut:
- Hone Length: 19mm 29mm 51mm
- Maximum Bore Size: 89mm
- Overall Length: 200mm
- Number of Pieces: 15
- Grit: Medium
- Part Number: KEN5032930K
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Logitech Wireless Mouse SilentDeskripsi:Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
- SMC Mist Separator Regulatoratribut:
- Relieving Type: Relieving Type, Name Plate
- Made To Order: Standard
- Thread Type: Rc
- Body Size: Body Size
- Drain Guide: 1/8 or 1/4
- Flow Direction: Left to Right
- Semi Standard Specifications (MPa): 0.05 to 0.85 Setting,Polycarbonate Bowl;X406:0.05 To 0.4Setting
- Logitech Wireless Mouse M170atribut:
- Color: Black
- Dimensions (mm): 35.2x61.5x97.7
- System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
- Wireless Range (m): 10
- Battery Type: AA
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
Daftar Harga Blow Off Valve Terbaru April 2026
| Schneider Electric Harmony XB4 Series | Rp42.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp82.900 |
| VROOAM Engine Oil Lubricant (Oli Mesin Motor) | Rp149.900 |
| TRUSCO Reflect&Whistle | Rp129.900 |
| KINKI Caterpillar Slide Air Duster Gun | Rp459.900 |
| TRUSCO Blower Gun, Bag | Rp1.199.900 |
| KRISBOW Blower Listrik | Rp499.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| Yamato Nitrogen Gas Regulator (Pengatur Gas) | Rp4.999.900 |
| Yamato High Pressure Regulator | Rp10.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/rkP101003992-6.jpg)
/cgP103219448-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Peluit/TRUSCO%20Reflect%26Whistle/P102799406-1.jpg)




%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Pengatur%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator/P102617537-3.jpg)


/puP101003930-3.jpg)


/5pP102039205-3.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)